Beli pipet filler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DLAB Pipette Filler Motorized Levo Plus (Pompa Pipet)
    Mulai

    Rp2.999.900

    DLAB Pipette Filler Motorized Levo Plus (Pompa Pipet)
    Deskripsi:
    -LCD display -Coarse and fine speed control -Comfortable concave triggers -Lithium ion battery for long use -Touch sensitive triggers for fine speed control -Lightweight ergonomic design
    atribut:
    • Full Volume Range (ml): 0.1-100
  2. monotaro Pipette Filler (Pipet)
    Mulai

    Rp149.900

    monotaro Pipette Filler (Pipet)
    atribut:
    • Color: Red
    • Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
    • Compatible capacity (ml): Up to 50
  3. Supertek Pipette Filler
    Mulai

    Rp169.900

    Supertek Pipette Filler
    Deskripsi:
    Rubber Bulb Three Pinch Valve.
    atribut:
    • Material: Natural Rubber
  4. DLAB Pipette Filler Levo Plus (Pompa Pipet)
    Mulai

    Rp7.999.900

    DLAB Pipette Filler Levo Plus (Pompa Pipet)
    atribut:
    • Conform Pipette (ml): 0.1 - 100
    • Package Size (mm): 250x240x95
  5. Thermo Scientific Pipet Table Stand S1/C1 (Penyangga Pipet)
    Mulai

    Rp2.899.900

    Thermo Scientific Pipet Table Stand S1/C1 (Penyangga Pipet)
    Deskripsi:
    Incorporate Thermo Scientific™ S1 Pipet Filler Accessories with S1 Pipet Filler.
    atribut:
    • For use with: S1 Pipette Filler
  6. Visionmed Colony Counter (Penghitung Koloni)
    Mulai

    Rp5.499.900

    Visionmed Colony Counter (Penghitung Koloni)
    Deskripsi:
    The colony counter is a digital display bacterial testing instrument. lt is composed of counter, probe pen, counting pool and magnifying glass. CMOs integrated circuits design, LED display is clear and bright, Sensitive and accurate counting with the special probe pen. The counting pool has a built-in circular fluorescent lamp, which provides uniform and non-glaring side-illuminating, clear contrast of colonies and easy observation.
    atribut:
    • Count Tank Size (mm): Φ118
    • Counting Capacity: 0~9999
    • Counting Correction: Add or remove colony quantity
    • Dimension (LxWxH) (mm): 250x210x60
    • LED Digital Display: 4 digits
    • Magnifying Glass Diameter (mm): Φ90
    • Magnifying Magnification: 3/6 times
    • Maximum Diameter of Petri Dish (mm): Φ115
    • Power (W): 7
    • Power Supply (V/Hz): 100-240; 50/60
    • Power Supply (optional): Type-C/AAA dry battery
  7. Four e's Scientific Electronic Pipette Filler
    Mulai

    Rp7.599.900

    Four e's Scientific Electronic Pipette Filler
    Deskripsi:
    With a 1500mAh Lithium-ion battery, Four E's Scientific Pipette Filler offers long runtime on each charge. Its powerful motor can fill a 25ml pipette in less than 5 seconds. Moreover, 4 types of speed levels are available for both aspirating and dispensing liquid.
    atribut:
    • Pipette Type: Glass or Plastic Pipette (0.1-100ml)
    • Speeds: 4 Levels
    • Noise (dB): <50
    • Display: LCD
    • Dimension LxWxH (mm): 56x146x40
    • Permissible Ambient Temperature (°C): 5-40
    • Adapter Frequency (Hz): 50/60
    • Adapter Input Voltage (VAC): 100-240
    • Adapter Output Current (A): 2
    • Adapter Output Voltage (VDC): 5
    • Atmospheric Pressure (Kpa): 79.5 to 106
    • Battery: Lithium-ion
    • Battery Capacity (mAh): 1600
    • Battery Charging Time (hour): About 2
    • Battery Life (hour): About 10
    • Battery Voltage (V): 3.7
    • Permissible Relative Humidity: 10%-95%, No condensation
  8. Edumedia Pipette Filler (Pompa Pipet)
    Mulai

    Rp159.900

    Edumedia Pipette Filler (Pompa Pipet)
    Deskripsi:
    Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.
    atribut:
    • A Inner Hole Diameter: 5
    • Color: Red
    • E Inner Hole Diameter (mm): 8
    • Length (mm): 125
    • Material: Grade A Natural Rubber
    • S Inner Hole Diameter (mm): 7
    • Width With Outer Body Diameter (mm): 52
  9. Leona Pipette Aid
    Mulai

    Rp73.900

    Leona Pipette Aid
    atribut:
    • Color: Natural Rubber Color
    • Material: Natural Rubber
  10. Lampbond Floodlight LED (Lampu Sorot)
    Mulai

    Rp87.900

    Lampbond Floodlight LED (Lampu Sorot)
    Deskripsi:
    Lampu Floodlight 30 Watt ProbrightLampu Sorot Floodlight LED ber- SNI dengan ukuran yang ringkas, ber-performa handal dan hemat biaya.- Hemat energi hingga 80% dibanding lampu HID (high intensity discharge)- Pemasangan mudah dan cepat, berkat desain yang ringan serta ringkas- Aman dan pencahayaan yang tersebar me-rata- Dalam kondisi terpasang, lampu sorot dapat diputar hingga 1800- Tahan lama hingga 15 tahun
  11. Biologix Levo Plus Pipette Filler
    Mulai

    Rp6.799.900

    Biologix Levo Plus Pipette Filler
    Deskripsi:
    The Levo Plus pipette filler efficiently aspirates and dispenses liquids, its powerful motor filling a 25 mL pipette in less than 5 seconds. It is compatible with most standard glass and plastic pipettes with volumes ranging from 0.1 - 100 mL.
    atribut:
    • Battery: Lithium-ion
    • Battery Life (hour): 8+ of intermittent use
    • Aspirate Speeds: 25ml<5s(8 shift)
    • Dispense Speeds: Motor (8 shift) / Gravity
    • Compatible Pipette Types: glass or plastic pipettes (0.1-100mL), Pasteur pipettes
  12. Heathrow Scientific RF1000 Pipette Filler
    Mulai

    Rp3.199.900

    Heathrow Scientific RF1000 Pipette Filler
    atribut:
    • Material: plastic body, silicone bulb
    • Volume (ml): 1-100
    • Size (mm): 180x45x120
    • Manufacturer/Tradename: Heathrow Scientific HS1000RFU
  13. AS ONE Pipette Pump
    Mulai

    Rp369.900

    AS ONE Pipette Pump
    atribut:
    • Conform Pipette Diameter (mm): 6-9
    • Material: Body/PP (polypropylene), Pipet mounting part/Silicone
  14. Kartell Pipette Fillers, Synthetic Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Kartell Pipette Fillers, Synthetic Rubber
    Deskripsi:
    A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).
    atribut:
    • Art No.: 200
    • Material: Red Rubber
  15. IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    atribut:
    • Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
  16. Thermo Scientific Pipette Controller (Pompa Pipet)
    Mulai

    Rp20.999.900

    Thermo Scientific Pipette Controller (Pompa Pipet)
    Deskripsi:
    Carry out longer, fatigue-free pipetting with the Thermo Scientific™ S1 Pipette Fillers. These instruments are ergonomically designed and offer simple, efficient pipetting performance, as well as maximum pipetting comfort. Lightweight and cordless, they feature a heavy-duty rechargeable lithium-ion battery that allows approximately three times longer operation between charges than typical units.
    atribut:
    • Battery Type: Lithium-Ion
    • Dispensing Speed: 8
    • Volume (µl): (Metric) 1 to 100
    • Amperage (A): 0.2
    • Color: White
    • Filter Type: 0.45 Micron Standard (Mfr part numbers 4580560 and 9057)
    • For Use With (Equipment): All major brands of glass or plastic serological pipets, 1 to 100mL
    • For use with: Graduated and Volumetric Glass Serological Pipette, Graduated and Volumetric Plastic Serological Pipette
    • Frequency (Hz): 50/60
    • Model : S1
    • Recharging Time (hour): 3
    • Voltage (V): 100 to 240
  17. Thermo Scientific Finnpipette F2 Good Laboratory Pipetting (GLP) Kit
    Mulai

    Rp30.999.900

    Thermo Scientific Finnpipette F2 Good Laboratory Pipetting (GLP) Kit
    Deskripsi:
    Access everything needed for pipetting in these all-inclusive kits. Thermo Scientific™ Finnpipette™ F2 GLP (Good Laboratory Pipetting) Kits provide durable, high-performance Finnpipette F2 pipettes which offer maximum reliability and comfort. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling.
    atribut:
    • Color: Assorted
Daftar Harga pipet filler Terbaru October 2026
DLAB Pipette Filler Motorized Levo Plus (Pompa Pipet)Rp2.999.900
monotaro Pipette Filler (Pipet)Rp149.900
Supertek Pipette FillerRp169.900
DLAB Pipette Filler Levo Plus (Pompa Pipet)Rp7.999.900
Thermo Scientific Pipet Table Stand S1/C1 (Penyangga Pipet)Rp2.899.900
Visionmed Colony Counter (Penghitung Koloni)Rp5.499.900
Four e's Scientific Electronic Pipette FillerRp7.599.900
HEINZ HERENZ HAMBURG (HHH) Pipette FillerRp1.199.900
Edumedia Pipette Filler (Pompa Pipet)Rp159.900
Leona Pipette AidRp73.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)